Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant® 6-Wheel Platform Truck NB6W-3660-6MR - 36 x 60 - MORT Wheels - 2000 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Little Giant® 6-Wheel Platform Truck NB6W-3660-6MR - 36 x 60 - MORT Wheels - 2000 Lb. Cap.

Item #: WBB288648

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 457.95
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® 6-Wheel Platform Truck - 36x60 - MORT Wheels - 2000 Lb. Cap.

Reinforced 12 gauge steel deck has center mounted rigid casters for a tighter turning radius. Swivel casters under all 4 corners provide greater load support and stability. Removable pipe handle with crossbraces extends 29" high above the deck.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES36
    • HEIGHT INCHES38
    • CAPACITY LBS2000
    • COLOR FINISHGray
    • BRANDLittle Giant®
    • CONSTRUCTIONSteel
    • DECK HEIGHT INCHES9
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERNB6W-3660-6MR
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPEMold-on Rubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!