Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant® Heavy Duty Platform Truck NBB-3072-10SR - 30 x 72 - 10" Rubber Wheels - 1500 Lb.

Rollover image to zoom in

Click image to enlarge

See all 189 items in product family

Little Giant® Heavy Duty Platform Truck NBB-3072-10SR - 30 x 72 - 10" Rubber Wheels - 1500 Lb.

Item #: WBB288312

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 475.95
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Heavy Duty Platform Truck - 30x72 - 10" Rubber Wheels - 1500 Lb.

These trucks feature soft, solid rubber tires that can't go flat. Well suited for use over rough surfaces, yet easier to move under heavier loads than pneumatic tired trucks. They also require less maintenance than pneumatic tires. Removable crossbar handle and 2 rigid, 2 swivel casters.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES30
    • HEIGHT INCHES42-1/2
    • CAPACITY LBS1500
    • COLOR FINISHGray
    • ASSEMBLYAll-Welded
    • BRANDLittle Giant®
    • CONSTRUCTIONSteel
    • DECK HEIGHT INCHES13-1/2
    • HANDLE STYLESingle
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERNBB-3072-10SR
    • OVERALL LENGTH INCHES73.5
    • WEIGHT LBS157
    • WHEEL DIAMETER INCHES10
    • WHEEL TYPESolid Rubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!