Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant® Heavy Duty Platform Truck NBB-3060-8MR - 30 x 60 - MORT Wheels - 2400 Lb.

Rollover image to zoom in

Click image to enlarge

See all 189 items in product family

Little Giant® Heavy Duty Platform Truck NBB-3060-8MR - 30 x 60 - MORT Wheels - 2400 Lb.

Item #: WBB288115

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 390.95
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Heavy Duty Platform Truck - 30 x 60 - MORT Wheels - 2400 Lb.

Constructed of a 12 gauge formed steel deck welded to a sturdy angle sub-frame. Removable pipe handle with cross braces for extra durability. Two swivel and two rigid casters with choice of wheels.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES30
    • HEIGHT INCHES40
    • CAPACITY LBS2400
    • COLOR FINISHGray
    • ASSEMBLYAll-Welded
    • BRANDLittle Giant®
    • CONSTRUCTIONSteel
    • DECK HEIGHT INCHES11
    • HANDLE STYLESingle
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERNBB-3060-8MR
    • OVERALL LENGTH INCHES61.5
    • WEIGHT LBS131
    • WHEEL DIAMETER INCHES8
    • WHEEL TYPEMold-on Rubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed