Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Steel Deck Platform Truck PNU-3060 12" Pneumatic Wheels 60 x 30

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Vestil Steel Deck Platform Truck PNU-3060 12" Pneumatic Wheels 60 x 30

Item #: WB985591

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 544.00
Product Information
Customer Review
Product Q&A
Accessories
Vestil ALL TERRAIN STEEL DECK PLATFORM TRUCK

Oversized Pneumatic Wheels Offer Smooth, Easy Rolling!

Ideal for nurseries, farms and warehouses, these trucks have extra-large 12" pneumatic wheels that roll smoothly over the roughest terrain. Reinforced steel deck handles loads up to 1500 lbs. and has a scratch-resistant blue powder coat finish. High-polished chrome push handle is removable to accommodate bulky cargo. Two swivel and two rigid 12" x 3-1/2" air-filled pneumatic casters are suitable for outdoor use.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES30
    • CAPACITY LBS1500
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DECK HEIGHT INCHES18-1/4
    • HANDLE STYLERemovable Chrome
    • MANUFACTURERS PART NUMBERPNU-3060
    • WHEEL DIAMETER INCHES12
    • WHEEL TYPEPneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!