Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ergonomic Handle Kit WLB-HDL for Vestil 4-Wheel Plastic Wheelbarrows

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Ergonomic Handle Kit WLB-HDL for Vestil 4-Wheel Plastic Wheelbarrows

Item #: WB988189

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 36.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil BIG-4 Wheeler ERGONOMIC HANDLES

Ergonomic Handles reduce wrist torque when moving heavy loads. The patented pivot-point allows the user to carry and lift loads with greater control helping to reduce strain on the wrists, elbows and lower back. Durable nylon construction.

Note: Retrofits in nearly all wheelbarrows.

Product Specifications

    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CONSTRUCTIONNylon
    • MANUFACTURERS PART NUMBERWLB-HDL
    • TYPEBig-4 Wheeler Ergonomic Handle Kit
    • WEIGHT LBS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!