Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fairbanks All Steel Bound Platform Truck E-LQ-3672-6PDR-411-36 - 36" x 72" - 6" Polyolefin

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Fairbanks All Steel Bound Platform Truck E-LQ-3672-6PDR-411-36 - 36" x 72" - 6" Polyolefin

Item #: WBB2218463

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $733.66 Save up to 53%
Price: $ 342.95
Product Information
Customer Review
Product Q&A
Accessories
Fairbanks All Steel Bound Platform Truck E-LQ-3672-6PDR-411-36 - 36" x 72" - 6" Polyolefin - 2500 Lb. Cap.

This all-steel bound frame platform truck is ideal for industrial and commercial applications. Heavy angle and rectangular tubing steel frame is welded to formed channel caster mounts. Hardwood deck has two lengthwise heavy-duty battens for added strength. Deck can be easily replaced when soiled or damaged. Fixed pipe pockets are used for removable rack and pipe handles. Has durable powder coated green finish.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES36
    • HEIGHT INCHES29
    • CAPACITY LBS2500
    • COLOR FINISHGreen
    • ASSEMBLYAssembled
    • BRANDFairbanks
    • CONSTRUCTIONWood
    • DECK HEIGHT INCHES9-5/8
    • HANDLE STYLEOpen
    • LIMITED WARRANTY2 Years
    • MANUFACTURERS PART NUMBERE-LQ-3672-6PDR-411-36
    • PACKAGE QUANTITY1
    • WEIGHT LBS131
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPEPolyolefin

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!