Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fairbanks Steel Bound Platform Truck LQ-2448-RT-407-24 - 24" x 48" - 6" & 8" Mold-On Rubber

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Fairbanks Steel Bound Platform Truck LQ-2448-RT-407-24 - 24" x 48" - 6" & 8" Mold-On Rubber

Item #: WBB2218395

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $897.95 Save up to 53%
Price: $ 419.95
Product Information
Customer Review
Product Q&A
Accessories
Fairbanks Steel Bound Platform Truck LQ-2448-RT-407-24 - 24" x 48" - 6" & 8" Mold-On Rubber - 2000 Lb. Cap.

  • Hardwood deck boards are bolted to steel frame
  • Platform boards are square jointed and varnished
  • Semi-steel corner bumpers
  • Bolted construction absorbs shocks


Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES24
    • HEIGHT INCHES32-1/2
    • CAPACITY LBS2000
    • COLOR FINISHGreen
    • ASSEMBLYAssembled
    • BRANDFairbanks
    • CONSTRUCTIONWood
    • DECK HEIGHT INCHES9-1/2
    • HANDLE STYLEOpen
    • LIMITED WARRANTY2 Years
    • MANUFACTURERS PART NUMBERLQ-2448-RT-407-24
    • PACKAGE QUANTITY1
    • WEIGHT LBS110
    • WHEEL DIAMETER INCHES6 & 8
    • WHEEL TYPEMold-On Rubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!