Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pennsylvania Remote 12" x 14" Platform for Dual Base Digital Counting Scales 20lb Capacity

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Pennsylvania Remote 12" x 14" Platform for Dual Base Digital Counting Scales 20lb Capacity

Item #: WBB646669

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 426.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Remote Platform #7000 for 7600 DUAL BASE Counting Consoles, 20 Lb. Capacity

12 x 14" HD cast aluminum structure-- remote Platform used in dual base counting scale applications (requires 7600 DUAL BASE counting console, above). 8' cable with convenient quick disconnect is pre-calibrated to the console. Provides expanded capability for small parts and added capacity when counting large batches of small items.



Product Specifications

    • BRANDPennsylvania Scale Co
    • LENGTH INCHES14
    • WIDTH INCHES12
    • HEIGHT INCHES5-1/4
    • CONSTRUCTIONAluminum/Stainless Steel
    • HOUSING CONSTRUCTIONAluminum
    • PAN/PLATFORM SIZE12 x 14
    • PLATFORM CONSTRUCTIONStainless Steel
    • CAPACITY LBS20
    • CAPACITY KG10
    • DESCRIPTIONRemote Platform
    • MANUFACTURERS PART NUMBER7000-20
    • LIMITED WARRANTY YEARS4 Years
    • VOLTAGEPer Host Console
    • SERIES7000 Series
    • LEGAL FOR TRADEY
    • APPROVALNTEP 10,000 D (N/A Count Mode)
    • PLATFORM WIDTH INCHES14
    • PLATFORM LENGTH INCHES12
    • USED WITH7600 Dual Base
    • POWER CORD LENGTH FEET10' HD Industrial Cord

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!