Dillon EDXtreme Communicator with Backlight for EDXtreme Dynamometers
See all 9 items in product family

Dillon EDXtreme Communicator with Backlight for EDXtreme Dynamometers

Item #: WB242423

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,445.00 Save up to 15%
Price: $ 1,228.25
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Dillon EDXtreme Communicator with Backlight for EDXtreme Dynamometers

The optional communicator is an extremely powerful hand-held remote that can define the function and manage the operation of one or more EDXtreme dynamometers using wired or radio technologies. Through the programmable SOFTKEY interface, one or more communicators can monitor multiple dynamometers within the same airspace. In multiple-link lifting arrays, the communicator can display readings at any or all lift points and calculate the total load.
  • RF communication up to 800 ft
  • Communicate with up to 15 EDXtremes
  • Display shows individual EDX's and Total/Sum
  • Intuitive bright display
  • Operates on four alkaline "AA" batteries
  • Fits ergonomically in your hand
  • Optional RS-232 to export data to PC/Printer/Remote Display




Product Specifications

    • BRANDDillon
    • LENGTH INCHES5
    • WIDTH INCHES2-1/2
    • HEIGHT INCHES9-1/2
    • MANUFACTURERS PART NUMBERAWT05-506447
    • POWER SUPPLY4 AA Batteries
    • DISPLAYLCD
    • USED WITHUp to 5 Dillon EDXtreme Dynamometers
    • WEIGHT LBS1.25
    • BATTERY LIFE HOURSUp to 80
    • APPROVALCE Listed
    • INCLUDESPlastic Carrying Case

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!