Rice Lake TP-Series NTEP Tuning Fork Precision Balance 4200g x 0.01g 6-15/16" x 6-1/8" Platform
See all 52 items in product family

Rice Lake TP-Series NTEP Tuning Fork Precision Balance 4200g x 0.01g 6-15/16" x 6-1/8" Platform

Item #: WBB1900340

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,021.00
Product Information
Customer Review
Product Q&A
Accessories
Rice Lake TP-Series NTEP Tuning Fork Precision Balance 4200g x 0.01g 6-15/16" x 6-1/8" Platform

The simple, straightforward design of Rice Lake's TP Series creates for an effortless user experience. Equipped with the unique Mono-Metal Tuning Fork Sensor (MMTS), this balance series brings remarkable response time and exceptional stability to any setting.

Product Specifications

    • BRANDRice Lake
    • LENGTH INCHES7-1/2
    • WIDTH INCHES10-1/8
    • HEIGHT INCHES3-7/16
    • COLORBeige
    • CONSTRUCTIONPlastic
    • CAPACITY LBS9.2
    • CAPACITY GRAMS4200
    • READABILITY LB0.0001
    • READABILITY KG0.00001
    • READABILITY GRAMS0.01 g
    • UNIT OF MEASUREMENTGram, Carat, Ounce, Troy Ounce, Pound, Penny Weight, Grain, Momme
    • DESCRIPTIONTop Load Balance
    • TYPETop Load Balance
    • MANUFACTURERS PART NUMBER108154
    • LIMITED WARRANTY YEARS5 Year
    • CALIBRATIONExternal
    • VOLTAGE120
    • LEGAL FOR TRADEY
    • APPROVALNTEP
    • PLATFORM SIZE6-15/16" x 6-1/8"
    • APPLICATION MODESLab Scales
    • MODELTP
    • CAPACITY OZ140
    • READABILITY OZ0.001

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!