Escali A115S Aqua Digital Scale with Removable Top, 11lb x 0.1oz/5kg x 1g, Stainless Steel
See all 6 items in product family

Escali A115S Aqua Digital Scale with Removable Top, 11lb x 0.1oz/5kg x 1g, Stainless Steel

Item #: WBB480511

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 55.95
Product Information
Customer Review
Product Q&A
Accessories
Escali A115S Aqua Digital Scale with Removable Top, 11lb x 0.1oz/5kg x 1g, Stainless Steel

True Liquid Measuring The Escali Aqua Digital Liquid Measuring Scale is a multifunctional scale with unique Features:. Besides weighing in ounces or grams, you can easily measure your recipe ingredients in fluid ounces and milliliters. All liquids have their own density. With the Escali Aqua scale, you have the option to adjust for varying densities of the liquid you are weighing. This unique feature allows you to get an exact reading regardless of the density of the liquid.

Features:

  • Capacity : 11 lb or 5000 gram
  • Measuring units: Pounds/Ounces, Fluid Ounces, Grams and Milliliter
  • Accurately measures in 0.05 oz or 1 gram
  • Displays Ounces in fractions (up to 1/16 ounce) or decimals
  • Adjustment feature for weighing liquid with different densities.
  • Liquid Density Table
  • Automatic shut-off feature ensures long battery life
  • Tare feature (Add & Weigh)
  • Built in kitchen timer, 99 min. 59 sec.
  • One heavy duty 9V battery included (AC adaptor optional)
  • Removable Stainless Steel platform


Product Specifications

    • BRANDEscali
    • LENGTH INCHES10-3/4
    • WIDTH INCHES9
    • HEIGHT INCHES2
    • COLORSilver Gray
    • CONSTRUCTIONIndustrial Plastic With Stainless Steel Top.
    • CAPACITY LBS11
    • CAPACITY KG5
    • READABILITY GRAMS1
    • DESCRIPTIONAqua Digital Scale w Liquid Density Table
    • MANUFACTURERS PART NUMBERA115S
    • WEIGHT LBS2.1
    • READABILITY OZ0.1

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great Price

Pros: Once again Global has beat the odds of pricing and quality. So far this scale holds up to its duty Just purchased a similar item that cost around $140.00 This is the best price and very comparative to the higher priced model

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!