discount codeFree shipping over 300

Applied at checkout

Ergotron® Medical-Grade Power Strip

Ergotron® Medical-Grade Power Strip

Item #: WBB265069

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$240.00 up to 34% OFF

Price: $157.95

Quantity

Customers Also Viewed

Ergotron® Four-Outlet Power Strip with Medical-Grade Plug and Recepticles

Medical-grade receptacle and plug enhance safety and reliability. Certified and approved for use in patient vicinity and in a variety of healthcare settings, including offices, imaging centers, laboratories and more.

Benefits:
  • Certified to UL1363A for use in United States and Canada
  • Coiled cord stretches and collapses quickly; resists tangling
  • Easy to clean and durable all metal-housing
  • Medical-grade receptacles and plug enhance safety and promote reliability
  • Multiple installation options: integrated mounting flanges and slots allows mounting to all Ergotron carts
  • Equipped with outlet covers for patient safety
  • Switch-less design prevents accidental shutoff
  • Sturdy aluminum housing
Features:
  • Includes 8-foot coiled extension cord, four-outlet power strip, mounting hardware, cord hanger.
  • Compatible with all Ergotron carts and the StyleView VL Enclosure.
  • Recepticles are matched in pairs facing opposite direction from each other. This helps ensure that open outlets are not covered by larger power adaptors.
  • TÜV listed
  • Plug/Connector Type: NEMA 5-15P Hospital Grade.
  • Receptacles: 4 x NEMA 5-15R- Hospital Grade.
  • Input Voltage: 120 Volts AC.
  • Input Current: 15 Amps.
  • Frequency: 50 Hz or 60 Hz.
  • Circuit Breaker: 2 x 15 Amps

Product Specifications

  • BRANDErgotron®
  • MANUFACTURERS PART NUMBER97-466-214
  • WIDTH INCHES13-3/4
  • DEPTH INCHES2-1/2
  • HEIGHT INCHES1-1/2
  • COLOR FINISHGray
  • APPROVALS OR CERTIFICATIONSTÜV listed
  • DESCRIPTIONMedical-Grade Power Strip
  • OUTLETS4
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY1 Year
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
Ergotron® Medical-Grade Power Strip

Ergotron® Medical-Grade Power Strip

Item #: WBB265069

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top