Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NK Medical IT-201634-BS Stainless Steel Table with Bottom Shelf 20x16x34

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

NK Medical IT-201634-BS Stainless Steel Table with Bottom Shelf 20x16x34

Item #: WBB919985

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 693.00
Product Information
Customer Review
Product Q&A
Accessories
NK Medical Stainless Steel Instrument Table with Bottom Shelf 20x16x34

Stainless Steel Construction. Designed to provide trouble free operation with a minimal amount of service. 3" self lubricating casters. Custom designs and configurations available. Includes a 1 year limited warranty

Product Specifications

    • BRANDNovum Medical Products, Inc.
    • MANUFACTURERS PART NUMBERIT-201634-BS
    • LENGTH INCHES20
    • WIDTH INCHES16
    • HEIGHT INCHES34
    • CAPACITY LBS300
    • CONSTRUCTIONStainless Steel
    • SHELF QUANTITY2
    • TYPETable with Lower Shelf
    • WHEEL DIAMETER INCHES3
    • WHEEL TYPERubber Swivel
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!