take 10% off our everday low prices!

Offer applied at final checkout

Lakeside® 8393 Stainless Steel H-Brace Instrument Table - 48"L x 24"W x 34"H

Lakeside® 8393 Stainless Steel H-Brace Instrument Table - 48"L x 24"W x 34"H

Item #: WBB384860

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 20
  • 48
  • 60

48

  • SELECT
  • 16
  • 24

24

$1,114.00 up to 48% OFF

Price: $576.79

$96.13 / month suggested monthly payments with 6 mo. special financing on the purchase of $576.79 or save 3% on purchase.

Quantity

Popular item in this category

Lakeside® 8394 Stainless Steel H-Brace Instrument Table - 60"L x 24"W x 34"H

Usually ships in 9 to 12 days

Not Yet Rated

$649.49

Customers Also Viewed

Lakeside® Stainless Steel H-Brace Instrument Table - 48"L x 24"W x 34"H

These extremely durable tables will serve you well for years to come. 18-gauge stainless steel top (and shelf if provided) is easy to clean and sanitize. 1" square 16-gauge stainless steel legs for superior strength. 18-gauge reinforcements supply extra security for larger models. All welded construction increases durability and makes surface smoother for cleaning. 3" swivel casters (2 with brake) ensure table is stationary when needed. Top shelves turned down 1" and hemmed back 3/4" around bottom. Distance from H-Brace to floor is 9 1/8".

Product Specifications

  • BRANDLakeside®
  • MANUFACTURERS PART NUMBER8393
  • LENGTH INCHES48
  • WIDTH INCHES24
  • HEIGHT INCHES34
  • CAPACITY LBS300
  • COLOR FINISHStainless Steel
  • CONSTRUCTIONStainless Steel
  • PACKAGE QUANTITY1
  • SHELF QUANTITY1
  • SHELF SPACING INCHES16
  • TYPETable with H-Brace
  • WHEEL DIAMETER INCHES3
  • WHEEL TYPERubber Swivel Casters, 2 with Brake
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 8393 Stainless Steel H-Brace Instrument Table - 48"L x 24"W x 34"H

Lakeside® 8393 Stainless Steel H-Brace Instrument Table - 48"L x 24"W x 34"H

Item #: WBB384860

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top