take 10% off our everday low prices!

Offer applied at final checkout

Lakeside® 8381 Stainless Steel Nesting Table 32 x 16 x 34

Multiple Tables Shown

Lakeside® 8381 Stainless Steel Nesting Table 32 x 16 x 34

Item #: WBB384863

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$935.00 up to 48% OFF

Price: $484.79

Save $14.54 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lakeside® Stainless Steel Nesting Table 32L x 16 W x 34H

These extremely durable tables will serve you well for years to come. 18-gauge stainless steel top (and shelf if provided) is easy to clean and sanitize. 1" square 16-gauge stainless steel legs for superior strength. 18-gauge reinforcements supply extra security for larger models. All welded construction increases durability and makes surface smoother for cleaning. 3" locking casters ensure table is stationary when needed. Nesting table saves space. Top shelves turned down 1" and hemmed back 3/4" around bottom.

Product Specifications

  • BRANDLakeside®
  • MANUFACTURERS PART NUMBER8381
  • LENGTH INCHES32
  • WIDTH INCHES16
  • HEIGHT INCHES34
  • CAPACITY LBS300
  • COLOR FINISHStainless Steel
  • CONSTRUCTIONStainless Steel
  • PACKAGE QUANTITY1
  • SHELF QUANTITY1
  • SHELF SPACING INCHES16
  • TYPENesting Table
  • WHEEL DIAMETER INCHES3
  • WHEEL TYPERubber Swivel with Brakes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Lakeside® 8386 Stainless Steel H-Brace Instrument Table - 20"L x 16"W x 34"H

Item #: WBB384863

Not Yet Rated

Usually ships in 9 to 12 days

$454.49

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 8381 Stainless Steel Nesting Table 32 x 16 x 34

Lakeside® 8381 Stainless Steel Nesting Table 32 x 16 x 34

Item #: WBB384863

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Our best selling Global Industrial products

    Global Industrial®

    We’ve known how to handle materials for over 70 years, and our full line of material handling products, includes the best of the best in trucks and carts, dock equipment, dollies, hoists, cranes, drum barrels, and more.

    Shop Now >

    Global Industrial®

    We pride ourselves on our comprehensive line of storage and shelving. From the NEXEL offering of forty styles to the Global brand of bulk racks, bins, lockers, and more, our storage and shelving solutions stand up to any environment.

    Shop Now >

    Interion™ by Global Industrial®

    Our Interion line of office furniture provides everything from office partitions to desks, cabinets, collaboration tables, reception couches, and over 100 chair styles so you can create the office or office space you want.

    Shop Now >

    Global Industrial®

    Global-branded janitorial and maintenance products deliver high performance where it counts at a competitive cost. Our floor care machines, recycling and trash containers, cleaning supplies and more will give you full cleaning power where you need it.

    Shop Now >

    Global Industrial®

    We’re serious about safety and security and we know you are too. This Global line of safety and security products reflects this commitment to workplace and employee safety with educational materials, clothing, machine guards, and more.

    Shop Now >

    Global Industrial®

    Global workbenches and shop desks are built for hard work and tough conditions. With accessories that grow with you and your scope of work, and comfort-focused benches and add-ons, you can work as long and as hard as you need to.

    Shop Now >

    Be the first to know about our special deals and events!

    Top