Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TrippNT™ 51023 White Polyethylene Core CS Side Bins Cart, 27"W x 19"D x 36"H

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

TrippNT™ 51023 White Polyethylene Core CS Side Bins Cart, 27"W x 19"D x 36"H

Item #: WBB1915898

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $752.52 Save up to 18%
Price: $ 619.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
TrippNT™ 51023 White Polyethylene Core CS Side Bins Cart, 27"W x 19"D x 36"H

Features:
  • 8 Small Bins
  • Economical cart with versatile storage options
  • White polyethylene, ABS and PETG construction
  • Unique shelf/bins can be used as a shelf or bin
  • Ideal for sorting, storing and organizing loose or boxed supplies
  • Clear, locking sliding door
  • Can be cleaned with bleach and mild solvents
  • 8 small side wings
  • 3 full-extension drawers
  • Tool holder with log book holder
  • Accepts up to 8 large or 10 small bins
  • Large bulk storage area
  • Easy-to-grab handles
  • 27 x 36 x 19 inches (W x H x D)
  • 64 pounds

Product Specifications

    • BRANDTrippNT
    • MANUFACTURERS PART NUMBER51023
    • LENGTH INCHES27
    • WIDTH INCHES19
    • HEIGHT INCHES36
    • ASSEMBLYAssembled
    • COLOR FINISHWhite
    • CONSTRUCTIONHDPE / PETG
    • DESCRIPTIONCore CS Side Bins Cart
    • DRAWER DIMENSIONS(3) 3-5/8"
    • DRAWER QUANTITY3
    • PACKAGE QUANTITY1
    • SHELF QUANTITY8
    • TYPEMedical Cart
    • WEIGHT LBS64
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed