Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TrippNT™ 51134 Extra Wide Compact 4 Drawer Locking Cart, Gum Drop Purple, 27"W x 19"D x 27"H

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

TrippNT™ 51134 Extra Wide Compact 4 Drawer Locking Cart, Gum Drop Purple, 27"W x 19"D x 27"H

Item #: WBB1915862

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $924.80 Save up to 17%
Price: $ 769.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
TrippNT™ Extra Wide Compact 4 Drawer Locking Cart, 27"W x 19"D x 27"H

An extra-wide compact cart with 4 drawers; fits under most counters, tables, desks and work benches.

Features:
  • Massive under counter storage
  • One piece construction
  • Non metal rust proof polymer construction
  • Decontaminates with bleach or aqueous solutions
  • Built-in tray top and handle for push pull control
  • White polyethylene body, ABS drawers
  • 4 full-extension drawers
  • Drawers: 24-1/2 x 3-3/8 x 15-1/2 inches (W x H x D)
  • Drawer headspace: 4-1/2 inches
  • 3 inch polypropylene swivel casters, 2 locking
  • Total replacement Lifetime Guarantee
  • American Made
  • Available in 13 colors

Product Specifications

    • BRANDTrippNT
    • MANUFACTURERS PART NUMBER51134
    • LENGTH INCHES27
    • WIDTH INCHES19
    • HEIGHT INCHES27
    • ASSEMBLYAssembled
    • COLOR FINISHGum Drop Purple
    • CONSTRUCTIONHDPE
    • DESCRIPTIONExtra Wide Compact Locking 4 Drawer Cart
    • DRAWER DIMENSIONS(4) 3-3/8"
    • DRAWER QUANTITY4
    • PACKAGE QUANTITY1
    • SHELF QUANTITY--
    • STYLEExtra Wide
    • TYPEMedical Cart
    • WEIGHT LBS67
    • WHEEL DIAMETER INCHES3
    • WHEEL TYPESwivel Casters, 2 With Brakes
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed