Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TrippNT™ White Core SP Space Saving Lab Cart with Smoke Sliding Door, 15"W x 19"D x 35"H
See all 35 items in product family

TrippNT™ White Core SP Space Saving Lab Cart with Smoke Sliding Door, 15"W x 19"D x 35"H

Item #: WBB1915876

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $673.25 Save up to 17%
Price: $ 559.00
Product Information
Customer Review
Product Q&A
Accessories
TrippNT™ White Core SP Space Saving Lab Cart with Smoke Sliding Door, 15"W x 19"D x 35"H

TrippNT's White Polyethylene Core SP Space Saving Lab Cart provides a large amount of extra storage and workspace in a small footprint. This all white cart carries almost three times its weight and the innovative sliding door provides access to your supplies in cramped rooms or tight hallways. The door locks in either the up or down position with an embedded security lock and comes with two keys. Keep supplies and other equipment in one of the three full-extension drawers or bulk storage area. Built in ergonomic handles make the Core SP easy to maneuver.

Features:
  • Organizes, consolidates and locks supplies
  • 3 full-extension drawers
  • Drawer: 12-3/4 x 3-5/8 x 15-7/8 inches (W x D x H)
  • 15 inches wide
  • 4 industrial 3 inch rubber casters with brakes
  • White polyethylene and ABS construction
  • Durable chemical resistance
  • Top provides flat work surface
  • Large bulk storage area
  • Lockable, space saving, sliding PETG door
  • Easy-to-pull or push built in handles
  • Overall: 15 x 35 x 19 inches (W x D x H); 52 pounds


Product Specifications

    • BRANDTrippNT
    • MANUFACTURERS PART NUMBER53163
    • LENGTH INCHES15
    • WIDTH INCHES19
    • HEIGHT INCHES35
    • ASSEMBLYAssembled
    • COLOR FINISHWhite/Smoke
    • CONSTRUCTIONHDPE / PETG
    • DESCRIPTIONCore SP Space Saving Lab Cart with Sliding Door
    • DRAWER DIMENSIONS(3) 3-5/8"
    • DRAWER QUANTITY3
    • PACKAGE QUANTITY1
    • SHELF QUANTITY--
    • TYPELab Cart
    • WEIGHT LBS52
    • WHEEL DIAMETER INCHES3
    • WHEEL TYPE4 Rubber Casters, 2 with Brakes
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed