Harloff Classic Line Tall Three Drawer Isolation Cart Standard Package, Red - 6510
See all 26 items in product family

Harloff Classic Line Tall Three Drawer Isolation Cart Standard Package, Red - 6510

Item #: WBB502824

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,319.00 Save up to 20%
Price: $ 1,060.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Harloff Classic Line Tall Three Drawer Isolation Cart Standard Package, Red

Features:
  • Sturdy, Uni-body steel construction
  • Key lock with two keys
  • 30" of vertical drawer space
  • Cabinet and drawer design allows for customized drawer configurations
  • Ball-bearing full extension drawer slides
  • 5" ball-bearing casters, all full swivel - one directional, one with brake
  • Removable plastic top
  • Pre-drilled threaded holes for side mounted accessories
  • Aluminum side rail / push handle / Customer mount
  • Stabilizing pontoon bumpers
  • Cart is delivered fully assembled
  • Twelve year warranty on manufactured parts
  • Latex free
  • Durable hard-baked powder coat finish
Drawer Configuration:
  • (1) - 6" (15.2 cm) multi-purpose storage drawer
  • (2) - 12" (30.5 cm) multi-purpose storage drawer
Internal Drawer Dimensions:
  • 23" W x 17" D (58.4 cm x 43.2cm)
Overall Cart Dimensions:
  • 42.5" H x 32" W x 22" D (108 cm H x 81.3 cm W x 55.9 cm D)
  • Cart net weight: 112 lbs (50.8 kg)
Documents

Documents are in PDF format

Product Specifications

    • BRANDHarloff
    • MANUFACTURERS PART NUMBER6510RD
    • LENGTH INCHES32
    • WIDTH INCHES22
    • HEIGHT INCHES42-1/2
    • ASSEMBLYAssembled
    • COLOR FINISHRed
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY3
    • PROMOTIONEveryday Low Price
    • STYLEClassic Line
    • TYPEIsolation Cart
    • WEIGHT LBS130
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEFull Swivel, One Directional, One with Brake

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!