Harloff Six Drawer Anesthesia Cart, Electronic Pushbutton Lock Deluxe Package, Sand - 7456E
See all 33 items in product family

Harloff Six Drawer Anesthesia Cart, Electronic Pushbutton Lock Deluxe Package, Sand - 7456E

Item #: WBB502782

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,045.00 Save up to 20%
Price: $ 2,449.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Harloff Six Drawer Anesthesia Cart, Electronic Pushbutton Lock Deluxe Package, Sand

Features:
  • Sturdy, Uni-body steel construction
  • Basic electronic pushbutton lock
  • Key lock override
  • Factory set user and supervisor code
  • Cabinet may be programmed in the field
  • 30" of vertical drawer space
  • Cabinet and drawer design allows for customized drawer configurations
  • Ball-bearing full extension drawer slides
  • 5" ball-bearing casters, all full swivel - one tracking, one with brake
  • Removable plastic top
  • Pre-drilled threaded holes for side mounted accessories
  • Stabilizing pontoon bumpers
  • Latex free
  • Durable, hard-baked powder coat finish
  • Twelve year warranty on manufactured parts
Deluxe Accessory Package includes:
  • Raised back rail system with two horizontal rails (68163)
  • Four aluminum side rails / push handles (68161)
  • 6-Compartment tilt bin organizer (683805)
  • Tape and label dispenser (680415)
  • Catheter box, 18", with rail clip (680413)
  • Large utility basket (680407)
  • Plastic waste container, 3 gallon, with bracket and rail clip (684801, 683801)
  • Large sharps container and bracket with rail clip (684802, 683801)
  • (2) 3-inch exchange trays (681501)
  • (2) 6-inch exchange trays (681502)
  • 12-inch Adjustable drawer divider set (680503)
Drawer Configuration:
  • (4) - 3" (7.6 cm)
  • (1) - 6" (15.2 cm)
  • (1) - 12" (30.5 cm)
Internal Drawer Dimensions:
  • 23" W x 17" D (58.42 cm W x 43.18 cm D)
Assembled Dimensions:
  • 42.5" H x 32" W x 22" D (108 cm H x 81.3 cm W x 55.9 cm D)
  • Height With Backrail: 57" H (144.8 cm H)
  • Cart net weight: 160 lbs (72.6 kg)
Documents

Documents are in PDF format

Product Specifications

    • BRANDHarloff
    • MANUFACTURERS PART NUMBER7456E-SD
    • LENGTH INCHES32
    • WIDTH INCHES22
    • HEIGHT INCHES57
    • ASSEMBLYAssembled
    • COLOR FINISHSand
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY6
    • LOCK TYPEElectronic Pushbutton Lock
    • PROMOTIONEveryday Low Price
    • STYLEClassic Line with Pushbutton Lock
    • TYPEAnesthesia Cart
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEFull Swivel, (1) Tracking, (1) Brake

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!