Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TrippNT™ Hourglass 2-Sided Aluminum Polyethylene Light Duty Cart, 24"W x 11"D x 32"H, White

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

TrippNT™ Hourglass 2-Sided Aluminum Polyethylene Light Duty Cart, 24"W x 11"D x 32"H, White

Item #: WBB2014150

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $344.00 Save up to 19%
Price: $ 279.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
TrippNT™ Hourglass 2-Sided Aluminum Polyethylene Light Duty Cart, 24"W x 11"D x 32"H

The TrippNT 2 Sided Light Duty Cart offers high storage capabilities in a small package. The 2 sided design offers easy access to drawers from both sides. Made from a durable aluminum polyethylene composite material, the 2-Sided Hourglass 2-Sided Light Duty Cart is light in weight and strong in function. With a unique 2-Sided design, you can access the durable polystyrene trays from both sides. The large 22 x 11 inch HDPE top offers a spacious chemical resistant work surface that is easy to clean. Weight Capacity is 85 pounds with four easy roll 2 inch casters (2 locking). Don't let the sleek and elegant design fool you, this cart is rugged in structure, function and capabilities.

Product Specifications

    • BRANDTrippNT
    • MANUFACTURERS PART NUMBER51474
    • LENGTH INCHES24
    • WIDTH INCHES11
    • HEIGHT INCHES32
    • CAPACITY LBS85
    • COLOR FINISHWhite
    • CONSTRUCTIONPolyethylene / Aluminum
    • DESCRIPTIONHourglass 2-Sided Light Duty Lab Cart
    • DRAWER DIMENSIONS(3) 3-5/8"
    • DRAWER QUANTITY--
    • PACKAGE QUANTITY1
    • SERIESHourglass Light Duty
    • SHELF QUANTITY6
    • TYPELab Cart
    • WEIGHT LBS14.4
    • WHEEL DIAMETER INCHES2
    • WHEEL TYPEPlastic, 4 Swivel, 2 Locking
    • LIMITED WARRANTYLifetime Warranty

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed