Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

SHELVING UNIT NOT INCLUDED

R&B Wire Products UC1836C Linen Cart Nylon Cover, 36"L x 18"W x 53"H, White

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

R&B Wire Products UC1836C Linen Cart Nylon Cover, 36"L x 18"W x 53"H, White

Item #: WBB2228927

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 149.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
R&B Wire Products UC1836C Linen Cart Nylon Cover, 36"L x 18"W x 53"H, White

This nylon flame retardant cover provides maximum protection and accessibility to utility cart items.

Features:
  • Cover is constructed from rugged 200 denier urethane coated nylon, which is flame retardant and washable
  • Closes with Velcro®
  • Includes Nylon Cover only - Shelving Unit not included
  • Dimensions: 36"L x 18"W x 53"H
  • White color, additional colors are available by special order
This is Linen Cart Nylon Cover Only. Shelving Unit (Part# UC1836) Sold Separately.

Product Specifications

    • BRANDR&B Wire Products
    • MANUFACTURERS PART NUMBERUC1836C
    • LENGTH INCHES36
    • WIDTH INCHES18
    • HEIGHT INCHES53
    • COLOR FINISHWhite
    • CONSTRUCTIONNylon
    • DESCRIPTIONLinen Cart Nylon Cover
    • INCLUDESNylon Cover Only
    • PACKAGE QUANTITY1
    • TYPEAccessories
    • WEIGHT LBS6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed