Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil A-Frame Storage Cart AFSR-3672 2000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Vestil A-Frame Storage Cart AFSR-3672 2000 Lb. Capacity

Item #: WB987343

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 648.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
A-FRAME STORAGE CART

Unique truck offers 8 levels of racks for storing Pipes, Spools and Accessories.

The portable A-Frame Cart is designed for storing and transporting pipe, conduit and other types of bar material. Zinc-plated storage arms extend 12" beyond the frame and offer 7-ΒΌ" of clearance between arms. Cart platform is constructed of steel with a durable blue powder coat finish. Rolls smoothly on 5" polyurethane casters, 2 swivel with brakes, 2 rigid. Assembles easily.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES36-3/4
    • HEIGHT INCHES72
    • CAPACITY LBS2000
    • COLOR FINISHBlue Deck & Silver Rack
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CONSTRUCTION12-gauge Steel
    • LEVEL QUANTITY8
    • MANUFACTURERS PART NUMBERAFSR-3672
    • NUMBER OF CRADLES16 (8 per Side)
    • WEIGHT LBS250
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEPolyurethane, 2 Swivel with Brakes, 2 Rigid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed