Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Steel Bar Cradle Truck DCC-28120-10 28 x 120 10,000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Vestil Steel Bar Cradle Truck DCC-28120-10 28 x 120 10,000 Lb. Capacity

Item #: WB987688

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,542.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BAR, PIPE & ROD CRADLE TRUCK

Bar Cradle Truck is ideal for Transporting Heavy Pipes, Bars, Angles or Tubes.

This Bar Cradle Truck is made of sturdy all welded steel construction with durable blue finish for long lasting strength and dependability. Designed to effectively move heavy loads of pipes, bars, angles or tubes. Unique cradle design with rugged steel channels facilitates loading or unloading with forklift or hoist.

Product Specifications

    • LENGTH INCHES120
    • WIDTH INCHES28
    • HEIGHT INCHES29
    • CAPACITY LBS10000
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBERDCC-28120-10
    • NUMBER OF CRADLES3
    • WEIGHT LBS508
    • WHEEL DIAMETER INCHES(4) 8
    • WHEEL TYPEPhenolic

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Well made and solid.

Your review: Solid construction and casters, will take a lot of abuse.

Pros: Was much cheaper

Cons: Not cheap anymore

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!