Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CSL Lug-A-Bout Luggage Hand Cart 8300-LAB with Garment Hook, Steel Finish

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

CSL Lug-A-Bout Luggage Hand Cart 8300-LAB with Garment Hook, Steel Finish

Item #: WBB1891512

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $460.00 Save up to 29%
Price: $ 326.95
Product Information
Customer Review
Product Q&A
Accessories
CSL Lug-A-Bout Luggage Hand Cart 8300-LAB with Garment Hook, Steel Finish

Features:
  • Luggage cart with 4 casters and a garment hook
  • Easy to navigate through tight lobbies and hallways
  • Nests together for easy storage
  • Made of 16 gauge steel in black finish

Product Specifications

    • LENGTH INCHES37-1/2
    • WIDTH INCHES23-1/2
    • HEIGHT INCHES73
    • CAPACITY LBS300
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDCentral Specialties LTD (CSL)
    • BUMPER COLORBlack
    • CARPETED DECK COLOR--
    • CONSTRUCTION12-gauge Steel
    • LIMITED WARRANTY1 Year
    • MANUFACTURER INSTALLATIONN
    • MANUFACTURERS PART NUMBER8300-LAB
    • NUMBER OF HANDLES1
    • STYLEStandard
    • UPRIGHT FINISHSilver
    • WHEEL DIAMETER INCHES(2) 10 & (2) 4
    • WHEEL QTY.4
    • WHEEL TYPEPlastic & Rubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!