Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12 Bushel capacity-Mold in caster bracket and plastic reinforcement base- Gray Color
See all 234 items in product family

12 Bushel capacity-Mold in caster bracket and plastic reinforcement base- Gray Color

Item #: WBB2240392

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 289.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
12 Bushel capacity-Mold in caster bracket and plastic reinforcement base- Gray Color

Extra duty leak proof carts have a seamless poly body and rust and mildew proof poly Roto-Base for strength and rigidity. Casters are secured through poly Roto-Base into molded in caster bracket to provide leak proof construction. Equipped with two 5” fixed and two 5” swivel casters. Colors of body and matching lids meet FDA standards.

Product Specifications

    • LENGTH INCHES38
    • WIDTH INCHES27
    • HEIGHT INCHES36
    • CAPACITY BUSHEL12
    • CAPACITY CUBIC FEET16
    • CAPACITY LBS500
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BASE CONSTRUCTIONWelded metal and polyethylene
    • BASE TYPEMold In Caster & Plastic Roto Base
    • BRANDRotational Molding
    • CONSTRUCTIONPolyethylene
    • INSIDE HEIGHT INCHES27
    • LIMITED WARRANTY90 days
    • MANUFACTURERS PART NUMBER02-4092-07
    • OUTSIDE BACK HEIGHT INCHESUSA
    • STYLERust Resistant RotoBase
    • TYPELeakproof Design
    • WEIGHT LBS54
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEPolyurethane

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!