Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12 Bushel capacity-Mold in caster bracket only -Red Color
See all 234 items in product family

12 Bushel capacity-Mold in caster bracket only -Red Color

Item #: WBB2240319

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 236.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
12 Bushel capacity-Mold in caster bracket only -Red Color

These leak proof carts feature seamless poly body construction. Brackets for caster and/or base are molded directly into the cart body to provide a no leak body. Equipped with tow 5” fixed and two 5” swivel casters. Nominal tub wall thickness of .225 provides strength and durability. Colors of body and matching lids meet FDA standards.

Product Specifications

    • LENGTH INCHES38
    • WIDTH INCHES27
    • HEIGHT INCHES34
    • CAPACITY BUSHEL12
    • CAPACITY CUBIC FEET16
    • CAPACITY LBS300
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BASE CONSTRUCTIONWelded metal and polyethylene
    • BASE TYPEMold In Caster Bracket Only
    • BRANDRotational Molding
    • CONSTRUCTIONPolyethylene
    • INSIDE HEIGHT INCHES27
    • LIMITED WARRANTY90 days
    • MANUFACTURERS PART NUMBER02-4091-03
    • OUTSIDE BACK HEIGHT INCHESUSA
    • TYPELeakproof Design
    • WEIGHT LBS41
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEPolyurethane

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!