Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
16 Bushel-Baseless W/O Insert- Gray color
See all 234 items in product family

16 Bushel-Baseless W/O Insert- Gray color

Item #: WBB2240436

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 265.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
16 Bushel-Baseless W/O Insert- Gray color

Competitively priced poly trucks feature 5” casters, two swivel, two rigid for easy maneuverability. Rolled lip on top for strength. These economical models have casters bolted directly through body. Nominal tub wall thickness of .225 provides strength and durability. Colors of body and matching colored lids meet FDA standards.

Product Specifications

    • LENGTH INCHES42
    • WIDTH INCHES31
    • HEIGHT INCHES36
    • CAPACITY BUSHEL16
    • CAPACITY CUBIC FEET22
    • CAPACITY LBS300
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BASE TYPEBaseless W/O Insert
    • BRANDRotational Molding
    • CONSTRUCTIONPolyethylene
    • INSIDE HEIGHT INCHES30
    • LIMITED WARRANTY90 days
    • MANUFACTURERS PART NUMBER02-4148-07
    • OUTSIDE BACK HEIGHT INCHESUSA
    • WEIGHT LBS48
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEPolyurethane

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!