Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dandux Blue Plastic Turn Around Truck with Convertible Shelves 512461U 48 Cu. Ft.
See all 4 items in product family

Dandux Blue Plastic Turn Around Truck with Convertible Shelves 512461U 48 Cu. Ft.

Item #: WB251886BL

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 973.00
Product Information
Customer Review
Product Q&A
Accessories
DANDUX PLASTIC “TURN AROUND" TRUCK WITH CONVERTIBLE SHELVES

Convertible Shelves Allow Truck To Be Used As A Shelf Truck Or A Bulk Truck.

This truck increases productivity, as captive, pull-out shelves can be flipped down to transport bulk items for maximum versatility. Turnaround trucks are used by laundries, retailers, hospitals, hotels and manufacturers to store and ship goods on shelves for restocking, or to ship bulk goods as the shelves can be flipped to act as exterior retaining walls. Durable seamless polyethylene body has strong, smooth walls. Double perimeter powder coat steel wire shelves offer 300 lb. capacity per shelf. Rolls smoothly on 2 swivel, 2 rigid 6" rubber casters. Optional tow package is available; call for more information.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES29-1/2
    • HEIGHT INCHES67
    • CAPACITY BUSHEL39
    • CAPACITY CUBIC FEET48
    • CAPACITY LBS300/Shelf
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BASE CONSTRUCTIONpoly
    • BRANDDandux | CR Daniels
    • CONSTRUCTIONPlastic
    • INSIDE HEIGHT INCHES60
    • INSIDE LENGTH INCHES47
    • INSIDE WIDTH INCHES27
    • MANUFACTURERS PART NUMBER512461U+DBL PERIMETER CAPTIVE SHELVES
    • SHELF CONSTRUCTIONPowder Coated Steel Wire
    • SHELF QUANTITY2
    • SHELF SPACING INCHES17" Floor to 1st Shelf; 20" 1st to 2nd Shelf
    • TYPEBulk Turn Around
    • WEIGHT LBS160
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPERubber, 2 Swivel, 2 Rigid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!