discount codeFree shipping over 300

Applied at checkout

Bayhead Products Blue Poly Box Truck 10 Bushel Capacity

Shown with Optional Lid

Bayhead Products Blue Poly Box Truck 10 Bushel Capacity

Item #: WB986608BL

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Yellow
  • Red
  • Blue
  • Black
  • Gray
  • Green
  • White

Blue

Price: $231.95

Quantity Discount

  • Buy 1 $231.95 ea.
  • Buy 2-5 $208.95 ea.
  • Buy 6+ $188.95 ea.

Quantity

Popular item in this category

Bayhead Products Blue Poly Box Truck 18 Bushel Capacity

Usually ships in 5 to 8 days

(1)

$295.95

Customers Also Viewed

POLY BOX TRUCK

Maximum Durability and Longevity at an Affordable Price.

The poly box truck features an easy-to-clean, seamless molded polyethylene body for superior strength and durability. Plastic body is mounted directly to a rugged all-welded angle iron dolly frame for extra strength. Truck includes four smooth rolling rubber casters (2 swivel, 2 rigid) that are welded to the dolly base in a corner pattern for excellent maneuverability. An oversized rim provides extra rigidity and works well as an ergonomic handle.

Note: Poly Box Trucks are not leak-proof unless specified when ordering.

Product Specifications

  • LENGTH INCHES38-1/4
  • WIDTH INCHES29-1/4
  • HEIGHT INCHES31
  • CAPACITY BUSHEL10
  • CAPACITY GALLONS73
  • CAPACITY LBS600
  • COLOR FINISHBlue
  • ASSEMBLYAssembled
  • CONSTRUCTIONPolyethylene
  • MANUFACTURERS PART NUMBERUT-10 BLUE
  • WHEEL DIAMETER INCHES5
  • WHEEL TYPERubber, 2 Swivel, 2 Rigid
  • INSIDE LENGTH INCHES28
  • INSIDE WIDTH INCHES19-1/2
  • BRANDBayhead Products
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bayhead Products Blue Poly Box Truck 10 Bushel Capacity

Bayhead Products Blue Poly Box Truck 10 Bushel Capacity

Item #: WB986608BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top