Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Optional Lid

Bayhead Products Blue Poly Box Truck 20 Bushel Capacity
See all 123 items in product family

Bayhead Products Blue Poly Box Truck 20 Bushel Capacity

Item #: WB986616BL

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $441.95 ea.
2-5 $419.95 ea.
6+ $398.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
POLY BOX TRUCK

Maximum Durability and Longevity at an Affordable Price.

The poly box truck features an easy-to-clean, seamless molded polyethylene body for superior strength and durability. Plastic body is mounted directly to a rugged all-welded angle iron dolly frame for extra strength. Truck includes four smooth rolling rubber casters (2 swivel, 2 rigid) that are welded to the dolly base in a corner pattern for excellent maneuverability. An oversized rim provides extra rigidity and works well as an ergonomic handle.

Note: Poly Box Trucks are not leak-proof unless specified when ordering.

Product Specifications

    • LENGTH INCHES46
    • WIDTH INCHES34
    • HEIGHT INCHES39
    • CAPACITY BUSHEL20
    • CAPACITY GALLONS151
    • CAPACITY LBS800
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDBayhead Products
    • CONSTRUCTIONPolyethylene
    • INSIDE LENGTH INCHES37
    • INSIDE WIDTH INCHES25
    • MANUFACTURERS PART NUMBERUT-20 BLUE
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPERubber, 2 Swivel, 2 Rigid

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

CUSTOMER WANTS TO KNOW IF 20 bUSHEL CAPACITY INSIDE LENGTH ACCURATE FOR THIS ITEM? CUSTOMER STATES THAT WHEN HE DOES THE INSIDE MEASURMENTS IT COMES OUT WITH 17 BUSHEL CAPACITY

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed