discount codeFree shipping over 300

Applied at checkout

Little Giant® Box Truck BTX2436-6MR, Expanded Metal Sides, 24 x 36

Little Giant® Box Truck BTX2436-6MR, Expanded Metal Sides, 24 x 36

Item #: WBB288175

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $401.95

Quantity

Popular item in this category

Customers Also Viewed

Little Giant® Box Truck, Expanded Metal Sides, 24 x 36

Bulk storage and transport trucks have 24" interior height. Open Top models without lid are 32" overall height.  Models with lids are double hinged, have a padlock hasp for locking, and are 34" overall height.  Caster are 2 swivel, 2 rigid with 6" x 2" Mold-On Rubber wheels with 2000 lbs. capacity. Angle iron frame with 3/4"-13g flattened expanded metal offers greater visibility and airflow. Deck is solid 12 gauge steel for durability.

Product Specifications

  • LENGTH INCHES36
  • WIDTH INCHES24
  • HEIGHT INCHES32
  • CAPACITY LBS2000
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERBTX2436-6MR
  • TYPEClearview
  • WHEEL DIAMETER INCHES6
  • WHEEL TYPEMold-on Rubber
  • INSIDE HEIGHT INCHES24
  • BRANDLittle Giant®
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: KS

    Date: July 10, 2014

    Little Giant Box Truck
    Your review:
    Great box truck for hauling scrap materials around service center.
    Pros:
    Very sturdy and holds a lot of scrap.
    Cons:
    Haven't found any yet.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Box Truck BTX2436-6MR, Expanded Metal Sides, 24 x 36

Little Giant® Box Truck BTX2436-6MR, Expanded Metal Sides, 24 x 36

Item #: WBB288175

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top