discount codeFree shipping over 300

Applied at checkout

Little Giant® Box Truck BTX3048-6MR, Expanded Metal Sides, 30 x 48

Little Giant® Box Truck BTX3048-6MR, Expanded Metal Sides, 30 x 48

Item #: WBB288200

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $381.95

Quantity

Popular item in this category

Little Giant® Box Truck BTX2448-6MR, Expanded Metal Sides, 24 x 48

Usually ships in 14 to 17 days

(1)

$440.95

Customers Also Viewed

Little Giant® Box Truck, Expanded Metal Sides, 30 x 48

Bulk storage and transport trucks have 24" interior height. Open Top models without lid are 32" overall height.  Models with lids are double hinged, have a padlock hasp for locking, and are 34" overall height.  Caster are 2 swivel, 2 rigid with 6" x 2" Mold-On Rubber wheels with 2000 lbs. capacity. Angle iron frame with 3/4"-13g flattened expanded metal offers greater visibility and airflow. Deck is solid 12 gauge steel for durability.

Product Specifications

  • LENGTH INCHES48
  • WIDTH INCHES30
  • HEIGHT INCHES32
  • CAPACITY LBS2000
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERBTX3048-6MR
  • TYPEClearview
  • WHEEL DIAMETER INCHES6
  • WHEEL TYPEMold-on Rubber
  • INSIDE HEIGHT INCHES24
  • BRANDLittle Giant®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Box Truck BTX3048-6MR, Expanded Metal Sides, 30 x 48

Little Giant® Box Truck BTX3048-6MR, Expanded Metal Sides, 30 x 48

Item #: WBB288200

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top