Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MODRoto Cadet Blue Hopper Front Security 70P Poly-Trux® 36 Cu. Ft.

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

MODRoto Cadet Blue Hopper Front Security 70P Poly-Trux® 36 Cu. Ft.

Item #: WBB462283

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,034.00
Product Information
Customer Review
Product Q&A
Accessories
Cadet Blue Hopper Front Security Poly-Trux® 36 Cu. Ft.

Sturdy Hopper Front Poly-Trux® features black powder coated steel base and torque resistant molded-in inserts. Drain holes are included in the base of the hopper truck for easy cleaning. Rolls easily on 6" gray rubber wheel casters. Security Truck has folding white plastic top and front drop panels to protect contents.

Product Specifications

    • LENGTH INCHES28-1/2
    • WIDTH INCHES48
    • HEIGHT INCHES54-1/2
    • CAPACITY BUSHEL29
    • CAPACITY CUBIC FEET36
    • CAPACITY LBS600
    • COLOR FINISHCadet Blue
    • ASSEMBLYAssembled
    • BRANDMODRoto - Meese Orbitron Dunne
    • CONSTRUCTIONPolyethylene
    • INSIDE HEIGHT INCHES47
    • MANUFACTURERS PART NUMBER70P
    • STYLESteel Base
    • TYPESecurity
    • WEIGHT LBS120
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPERubber, 2 Swivel, 2 Rigid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed