discount codeFree shipping over 300

Applied at checkout

+

Dandux Canvas Replacement Liner 40006510 10 Bushel White

Dandux Canvas Replacement Liner 40006510 10 Bushel White

Item #: WB127731

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $69.95

Save $2.10 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Dandux Canvas Replacement Liner 40006506 6 Bushel White

Usually ships in 5 to 8 days

Not Yet Rated

$53.95

Customers Also Viewed

"DANDUX CANVAS REPLACEMENT LINER

Heavy-duty yet lightweight, these liners are resistant to weather, water, cracking and splitting. Canvas body features maximum abrasion resistance and durability.

"

Product Specifications

  • LENGTH INCHES36
  • WIDTH INCHES24
  • HEIGHT INCHES25
  • CAPACITY BUSHEL10
  • CAPACITY CUBIC FEET12.4
  • COLOR FINISHWhite
  • LINERCanvas
  • MANUFACTURERS PART NUMBER40006510
  • MODEL127731
  • WEIGHT LBS5
  • BRANDDandux | CR Daniels
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dandux Canvas Replacement Liner 40006510 10 Bushel White

Dandux Canvas Replacement Liner 40006510 10 Bushel White

Item #: WB127731

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dandux Canvas Replacement Liner 40006510 10 Bushel White
    Dandux Canvas Replacement Liner 40006510 10 Bushel White
    Dandux Canvas Replacement Liner 40006510 10 Bushel White
    Dandux Canvas Replacement Liner 40006510 10 Bushel White

    Be the first to know about our special deals and events!

    Top