discount codeFree shipping over 300

Applied at checkout

+

Dandux Canvas Basket Bulk Truck 40072014-3S 14 Bushel - White

Dandux Canvas Basket Bulk Truck 40072014-3S 14 Bushel - White

Item #: WB126658

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $239.95

Save $7.20 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Dandux Canvas Basket Bulk Truck 40072020-3S 20 Bushel - White

Usually ships in 5 to 8 days

(1)

$275.95

Customers Also Viewed

"DANDUX CANVAS BASKET TRUCK, BULK TRUCK

Heavy duty, lightweight trucks are weather and water resistant. Kiln-dried hardwood base and welded spring steel frame for long life. Dual reinforced handles and 4 swivel rubber wheel casters for easiest transport of materials. Large document pocket included. White Canvas body offers maximum abrasion resistance and durability.

"

Product Specifications

  • LENGTH INCHES40
  • WIDTH INCHES28
  • HEIGHT INCHES27
  • CAPACITY BUSHEL14
  • COLOR FINISHWhite
  • ASSEMBLYAssembled
  • CONSTRUCTIONHardwood Base & Welded Spring Steel Frame
  • LINERCanvas
  • MANUFACTURERS PART NUMBER40072014-3S
  • OVERALL HEIGHT INCHES34
  • TYPECanvas
  • WEIGHT LBS44
  • WHEEL DIAMETER INCHES3
  • BRANDDandux | CR Daniels
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dandux Canvas Basket Bulk Truck 40072014-3S 14 Bushel - White

Dandux Canvas Basket Bulk Truck 40072014-3S 14 Bushel - White

Item #: WB126658

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dandux Canvas Basket Bulk Truck 40072014-3S 14 Bushel - White
    Dandux Canvas Basket Bulk Truck 40072014-3S 14 Bushel - White
    Dandux Canvas Basket Bulk Truck 40072014-3S 14 Bushel - White
    Dandux Canvas Basket Bulk Truck 40072014-3S 14 Bushel - White
    Dandux Canvas Basket Bulk Truck 40072014-3S 14 Bushel - White
    Dandux Canvas Basket Bulk Truck 40072014-3S 14 Bushel - White
    Dandux Canvas Basket Bulk Truck 40072014-3S 14 Bushel - White
    Dandux Canvas Basket Bulk Truck 40072014-3S 14 Bushel - White
    Dandux Canvas Basket Bulk Truck 40072014-3S 14 Bushel - White
    Dandux Canvas Basket Bulk Truck 40072014-3S 14 Bushel - White

    Be the first to know about our special deals and events!

    Top