discount codeFree shipping over 300

Applied at checkout

+

Dandux Canvas Basket Bulk Truck 40072016-3S 16 Bushel - White

Dandux Canvas Basket Bulk Truck 40072016-3S 16 Bushel - White

Item #: WB126660

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $243.95

Save $7.32 with 3% off when you use your Global Industrial Credit Card.

Quantity

Save $36.00 with this comparable product

Best Value 16 Bushel Canvas Basket Bulk Truck

Ships same day.

(4)

$207.95

compare items

Customers Also Viewed

"DANDUX CANVAS BASKET TRUCK, BULK TRUCK

Heavy duty, lightweight trucks are weather and water resistant. Kiln-dried hardwood base and welded spring steel frame for long life. Dual reinforced handles and 4 swivel rubber wheel casters for easiest transport of materials. Large document pocket included. White Canvas body offers maximum abrasion resistance and durability.

"

Product Specifications

  • LENGTH INCHES40
  • WIDTH INCHES28
  • HEIGHT INCHES30
  • CAPACITY BUSHEL16
  • COLOR FINISHWhite
  • ASSEMBLYAssembled
  • CONSTRUCTIONHardwood Base & Welded Spring Steel Frame
  • LINERCanvas
  • MANUFACTURERS PART NUMBER40072016-3S
  • OVERALL HEIGHT INCHES37
  • TYPECanvas
  • WEIGHT LBS55
  • WHEEL DIAMETER INCHES3
  • BRANDDandux | CR Daniels
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Pat Lyons

    Date: May 07, 2013

    Dandux Canvas Basket Truck
    Your review:
    Excellent craftmanship construction and material. Extremely easy to move around.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dandux Canvas Basket Bulk Truck 40072016-3S 16 Bushel - White

Dandux Canvas Basket Bulk Truck 40072016-3S 16 Bushel - White

Item #: WB126660

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dandux Canvas Basket Bulk Truck 40072016-3S 16 Bushel - White
    Dandux Canvas Basket Bulk Truck 40072016-3S 16 Bushel - White
    Dandux Canvas Basket Bulk Truck 40072016-3S 16 Bushel - White
    Dandux Canvas Basket Bulk Truck 40072016-3S 16 Bushel - White
    Dandux Canvas Basket Bulk Truck 40072016-3S 16 Bushel - White
    Dandux Canvas Basket Bulk Truck 40072016-3S 16 Bushel - White
    Dandux Canvas Basket Bulk Truck 40072016-3S 16 Bushel - White
    Dandux Canvas Basket Bulk Truck 40072016-3S 16 Bushel - White
    Dandux Canvas Basket Bulk Truck 40072016-3S 16 Bushel - White
    Dandux Canvas Basket Bulk Truck 40072016-3S 16 Bushel - White

    Be the first to know about our special deals and events!

    Top