Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Janitorial Supply Organizer, Blue Vinyl, 4 Pockets

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Janitorial Supply Organizer, Blue Vinyl, 4 Pockets

Item #: WBB2260017

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 24.00
Product Information
Customer Review
Product Q&A
Accessories
Janitorial Supply Organizer, Blue Vinyl, 4 Pockets

Organize, re-stock and get more function from any basket truck with an organizer, Organizers hang neatly using quick clips or straps. Constructed of mold, mildew, UV resistant vinyl or nylon

Product Specifications

    • LENGTH INCHES25
    • WIDTH INCHES3
    • HEIGHT INCHES10
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDRoyal Basket Trucks
    • LIMITED WARRANTY90 Day
    • MODEL3 Clips
    • WEIGHT LBS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed