Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lid for 10 Bushel cart-  White color

Rollover image to zoom in

Click image to enlarge

See all 234 items in product family

Lid for 10 Bushel cart- White color

Item #: WBB2240485

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 53.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Lid for 10 Bushel cart- White color

Optional lids for Roto Bulk Carts closely match tub colors. Colored lids meet FDA requirements. White.

Product Specifications

    • LENGTH INCHES38
    • WIDTH INCHES25
    • HEIGHT INCHES2.5
    • ASSEMBLYAssembled
    • BRANDRotational Molding
    • LIMITED WARRANTY90 days
    • MANUFACTURERS PART NUMBER02-4080-00
    • OUTSIDE BACK HEIGHT INCHESUSA
    • WEIGHT LBS10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!