discount codeFree shipping over 300

Applied at checkout

Optional Gray Lid for Bayhead Products Poly Box Truck 16 Bushel Capacity

Optional Gray Lid for Bayhead Products Poly Box Truck 16 Bushel Capacity

Item #: WB986631GY

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $80.95

Quantity Discount

  • Buy 1 $80.95 ea.
  • Buy 2-5 $72.95 ea.
  • Buy 6+ $65.95 ea.

Quantity

Customers Also Viewed

POLY BOX TRUCK

Maximum Durability and Longevity at an Affordable Price.

The poly box truck features an easy-to-clean, seamless molded polyethylene body for superior strength and durability. Plastic body is mounted directly to a rugged all-welded angle iron dolly frame for extra strength. Truck includes four smooth rolling rubber casters (2 swivel, 2 rigid) that are welded to the dolly base in a corner pattern for excellent maneuverability. An oversized rim provides extra rigidity and works well as an ergonomic handle.

Note: Poly Box Trucks are not leak-proof unless specified when ordering.

Product Specifications

  • CAPACITY LBS--
  • COLOR FINISHGray
  • ASSEMBLYAssembled
  • CONSTRUCTIONPolyethylene
  • MANUFACTURERS PART NUMBERPBL-16 GRAY
  • TYPEFor 16 Bushel Poly Truck
  • BRANDBayhead Products
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Optional Gray Lid for Bayhead Products Poly Box Truck 16 Bushel Capacity

Optional Gray Lid for Bayhead Products Poly Box Truck 16 Bushel Capacity

Item #: WB986631GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top