Little Giant® Raised Platform Box Truck RP4S-2436-5PY, 4 Solid Sides 24x36 1200 Capacity

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Little Giant® Raised Platform Box Truck RP4S-2436-5PY, 4 Solid Sides 24x36 1200 Capacity

Item #: WBB288005

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 455.95
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Raised Platform Box Truck, 4 Solid Sides 24x36 1200 Capacity

Raised 12 gauge steel platform helps to minimize bending. Sides extend 20" high above the deck to help contain those big loads and small parts. All-welded construction ships fully assembled and ready for immediate use. 2 swivel, 2 rigid casters with non-marking polyurethane wheels. 20" Platform Height with 5" ball bearing wheels. 14 gauge steel solid sides.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES24
    • HEIGHT INCHES40
    • CAPACITY LBS1200
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERRP4S-2436-5PY
    • TYPE4-Sided Solid Panel Truck
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEPolyurethane
    • INSIDE HEIGHT INCHES20
    • BRANDLittle Giant®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!