discount codeFree shipping over 300

Applied at checkout

Little Giant® Raised Platform Box Truck RP4S-2436-6PY, 4 Solid Sides 24x36 2000 Lb. Cap.

Little Giant® Raised Platform Box Truck RP4S-2436-6PY, 4 Solid Sides 24x36 2000 Lb. Cap.

Item #: WBB288073

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $491.95

Quantity

Popular item in this category

Customers Also Viewed

Little Giant® Raised Platform Box Truck, 4 Solid Sides 24x36 2000 Capacity

Raised 12 gauge steel platform helps to minimize bending. Sides extend 20" high above the deck to help contain those big loads and small parts. All-welded construction ships fully assembled and ready for immediate use. 2 swivel, 2 rigid casters with non-marking polyurethane wheels.

Product Specifications

  • LENGTH INCHES36
  • WIDTH INCHES24
  • HEIGHT INCHES40
  • CAPACITY LBS2000
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERRP4S-2436-6PY
  • TYPE4-Sided Solid Panel Truck
  • WHEEL DIAMETER INCHES6
  • WHEEL TYPEPolyurethane
  • INSIDE HEIGHT INCHES20
  • BRANDLittle Giant®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Raised Platform Box Truck RP4S-2436-6PY, 4 Solid Sides 24x36 2000 Lb. Cap.

Little Giant® Raised Platform Box Truck RP4S-2436-6PY, 4 Solid Sides 24x36 2000 Lb. Cap.

Item #: WBB288073

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top