discount codeFree shipping over 300

Applied at checkout

Little Giant® Raised Platform Truck RPDX-3048-6PY Drop-Gate Expanded Metal Sides, 30 x 48

Little Giant® Raised Platform Truck RPDX-3048-6PY Drop-Gate Expanded Metal Sides, 30 x 48

Item #: WBB288103

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $594.00

Quantity

Popular item in this category

Customers Also Viewed

Little Giant® Raised Platform Truck Drop-Gate Expanded Metal Sides, 30 x 48

Hinged Drop-Gate provides easier access when loading and unloading. Spring latches secure gate in upright position to retain load.  Raised 12 gauge platform is 20" high to minimize bending, and sides extent 20" above platform.  2000 lbs. capacity with 6" x 2" polyurethane casters, 2 swivel and 2 rigid. 3/4" expanded metal sides for greater visibility and airflow.

Product Specifications

  • LENGTH INCHES48
  • WIDTH INCHES30
  • HEIGHT INCHES40
  • CAPACITY LBS2000
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERRPDX-3048-6PY
  • TYPEClearview
  • WHEEL DIAMETER INCHES6
  • WHEEL TYPEPolyurethane
  • INSIDE HEIGHT INCHES20
  • BRANDLittle Giant®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Raised Platform Truck RPDX-3048-6PY Drop-Gate Expanded Metal Sides, 30 x 48

Little Giant® Raised Platform Truck RPDX-3048-6PY Drop-Gate Expanded Metal Sides, 30 x 48

Item #: WBB288103

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top