Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Recycled Material Handling Carts - Ribbed Walls - 25"Wx37"Dx26"H

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Recycled Material Handling Carts - Ribbed Walls - 25"Wx37"Dx26"H

Item #: WBB2050480

Sold By: globalindustrial.com

Available on or around 05/04/2019 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 139.95
Product Information
Customer Review
Product Q&A
Accessories
Recycled Material Handling Carts - Ribbed Walls - 25"Wx37"Dx26"H

Recycled Material Handling Carts are constructed of -3/16" thick 100% post-industrial recycled polyethylene. Swivel casters. Color: black.

Product Specifications

    • LENGTH INCHES25
    • WIDTH INCHES37
    • HEIGHT INCHES26
    • CAPACITY BUSHEL8
    • CAPACITY CUBIC FEET9
    • CAPACITY LBS175
    • COLOR FINISHBlack
    • BRANDTechstar Plastics
    • CONSTRUCTIONPolyethylene
    • INSIDE HEIGHT INCHES22
    • MANUFACTURERS PART NUMBER111ECS-BLACK
    • WHEEL DIAMETER INCHES2-1/2
    • WHEEL TYPERubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed