Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Spring Lift 5101282500+ 2 -51A0098 for 58 Cu. Ft. Dandux Hopper Trucks

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Spring Lift 5101282500+ 2 -51A0098 for 58 Cu. Ft. Dandux Hopper Trucks

Item #: WB985269A

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 204.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SPRING LIFT PLATFORM FOR DANDUX HOPPER FRONT BULK TRUCK

Makes Loading And Unloading Your Bulk Truck Easier, Faster And Safer.

Platform Lifts are the efficient way to keep material moving towards the top of the truck as the product is removed. Ergonomically designed spring lift platform helps reduce the need for operators to bend over and lean into the truck when unloading cargo. Bulk truck platform lift is constructed of a high-tensile, electro-welded flat steel frame covered with an easy-to-clean white vinyl coated nylon material. Platform is equipped with four fabric covered rust-resistant steel springs with flat steel hanging bars that easily attach to 4 pre-cut holds for a secure, removable mount.

Note: Factory Installed Option Only.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES36
    • CAPACITY LBS116
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BRANDDandux | CR Daniels
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBER5101282500
    • TYPEFor 58 Cu. Ft. Capacity Hopper Front Bulk Truck
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!