Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wesco® Plastic Box Truck 16 Bushel Yellow 272522 5" Casters
See all 46 items in product family

Wesco® Plastic Box Truck 16 Bushel Yellow 272522 5" Casters

Item #: WB987870YL

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $468.80 Save up to 44%
Price: $ 261.95
Product Information
Customer Review
Product Q&A
Accessories
Wesco® PLASTIC BOX TRUCK

Wesco Box Trucks are perfect for moving bulk materials, refuse and recyclables. One-piece molded polyethylene design features seamless 0.125" thick walls and rounded corners. Strong plywood base offers additional rigidity (except 4 bushel trucks). Rolls smoothly with 2 swivel, 2 rigid casters.

Product Specifications

    • LENGTH INCHES42
    • WIDTH INCHES30
    • HEIGHT INCHES37-1/2
    • CAPACITY BUSHEL16
    • CAPACITY GALLONS128
    • CAPACITY LBS600
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BASE CONSTRUCTIONPlywood
    • BRANDWesco®
    • CONSTRUCTIONPlastic
    • INSIDE HEIGHT INCHES28-1/4
    • MANUFACTURERS PART NUMBER272522
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPERubber, 2 Swivel, 2 Rigid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!