Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Blue

Wesco® Plastic Box Truck 20 Bushel White 272525 5" Casters
See all 46 items in product family

Wesco® Plastic Box Truck 20 Bushel White 272525 5" Casters

Item #: WB987872WH

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $542.60 Save up to 43%
Price: $ 308.95
Product Information
Customer Review
Product Q&A
Accessories
Wesco® PLASTIC BOX TRUCK

Wesco Box Trucks are perfect for moving bulk materials, refuse and recyclables. One-piece molded polyethylene design features seamless 0.125" thick walls and rounded corners. Strong plywood base offers additional rigidity (except 4 bushel trucks). Rolls smoothly with 2 swivel, 2 rigid casters.

Product Specifications

    • LENGTH INCHES46
    • WIDTH INCHES34
    • HEIGHT INCHES39-3/4
    • CAPACITY BUSHEL20
    • CAPACITY GALLONS160
    • CAPACITY LBS600
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BASE CONSTRUCTIONPlywood
    • BRANDWesco®
    • CONSTRUCTIONPlastic
    • INSIDE HEIGHT INCHES31-1/4
    • MANUFACTURERS PART NUMBER272525
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPERubber, 2 Swivel, 2 Rigid

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Wesco Plastic Box Truck 20 Bushel White 5" Casters

Your review: No complaints!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!