Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Aluminum Two Shelf Service Cart SCA2-2848 48 x 28 660 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Vestil Aluminum Two Shelf Service Cart SCA2-2848 48 x 28 660 Lb. Capacity

Item #: WB985586

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 417.95
Product Information
Customer Review
Product Q&A
Accessories
ALUMINUM SHELF SERVICE CART

Corrosion Resistant Aluminum Utility Cart Is Lightweight And Easy To Clean.

Aluminum service cart is ideal for transporting cargo in corrosive environments or sanitary and food service applications. All-welded 2" deep shelves help retain the load during transport. Comfortable push handle allows for easy maneuvering. Rolls easily on 4" mold-on rubber casters (2 swivel, 2 rigid).

Product Specifications

    • LENGTH INCHES40-5/8
    • WIDTH INCHES27-7/8
    • HEIGHT INCHES40-5/8
    • CAPACITY LBS660
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERSCA2-2848
    • SHELF CAPACITY LBS330
    • SHELF CLEARANCE INCHES27-1/2
    • SHELF LENGTH INCHES48
    • SHELF QUANTITY2
    • SHELF WIDTH INCHES27-5/8
    • TOP SHELF HEIGHT INCHES33-3/8
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPEMold-on Rubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!