discount codeFree shipping over 300

Applied at checkout

H. Wilson WT50-B Red Industrial Plastic Shelf Mobile Storage Cabinet Truck 250 Lb. Cap.

H. Wilson WT50-B Red Industrial Plastic Shelf Mobile Storage Cabinet Truck 250 Lb. Cap.

Item #: WB251618RD

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $292.95

Quantity

Popular item in this category

Customers Also Viewed

INDUSTRIAL PLASTIC SHELF MOBILE STORAGE CABINET TRUCK

Multi-Purpose Utility Truck is Great for Office, Garages, Shops and More!

Security cabinet cart is made from engineered, injection molded thermoplastic resin that won’t chip, warp, crack, rust or peel. Shelf features 1/4" safety retaining lip with a raised textured surface to prevent sliding. Steel cabinets are made with 20 gauge steel and include recessed chrome handles and cylinder lock with 2 keys for security. Steel cabinet features a durable powder coat finish. Shelves and legs are made with recyclable material. Rolls smooth on 4" non-marring rubber swivel casters (2 with brakes).

Product Specifications

  • LENGTH INCHES24
  • WIDTH INCHES18
  • HEIGHT INCHES50
  • CAPACITY LBS250
  • COLOR FINISHRed
  • ASSEMBLYUnassembled
  • Base Model Number251618
  • CONSTRUCTIONPlastic Shelves & Steel Cabinets
  • DOOR QUANTITY2
  • MANUFACTURERS PART NUMBERWT50R-B
  • SHELF QUANTITY3
  • WEIGHT LBS64
  • WHEEL DIAMETER INCHES4
  • WHEEL TYPERubber Swivel, 2 with Brakes
  • Wheel Diameter Inches4
  • BRANDH. Wilson
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
H. Wilson WT50-B Red Industrial Plastic Shelf Mobile Storage Cabinet Truck 250 Lb. Cap.

H. Wilson WT50-B Red Industrial Plastic Shelf Mobile Storage Cabinet Truck 250 Lb. Cap.

Item #: WB251618RD

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top