Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mills Shelf-Top Bin Cart - 38-1/2 x24x36-1/2" - (24) 8-1/4 x14-3/4 x7" Bins - Red

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Akro-Mills Shelf-Top Bin Cart - 38-1/2 x24x36-1/2" - (24) 8-1/4 x14-3/4 x7" Bins - Red

Item #: WBB2065789

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 977.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Akro-Mills Shelf-Top Bin Cart - 38-1/2 x24x36-1/2" - (24) 8-1/4 x14-3/4 x7" Bins - Red

AKRO-MILS Shelf-Top Bin Carts allow you to bring a complete set of tools and parts to any job site. 250-lb. capacity. Bins hang on both sides. Complete with removable, heavy-duty AkroBins. Cart includes a 14-ga. steel top, 12 bin rails, and 4" casters—one locking. Gray powder coat finish. Appropriate for lean manufacturing.

Product Specifications

    • LENGTH INCHES38-1/2
    • WIDTH INCHES24
    • HEIGHT INCHES36-1/2
    • CAPACITY LBS250
    • COLOR FINISHGray Cart/Red Bins
    • ASSEMBLYUnassembled
    • BIN COLORRed
    • BIN QUANTITY (BIN SIZE)(24)8-1/4 x 14-3/4 x 7
    • BRANDAkro-Mils®
    • CONSTRUCTION14-gauge Steel
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPEPolyolefin

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!